Physicians Care Eye Flush Solution with First Aid Kit, 24-500
Write a Review
|
Questions & Answers (0)
Product Description
Physicians Care Eye Flush Solution with First Aid Kit, 24-500
Easy mount, dual eye flush station/first aid station, hangs conveniently on the wall to offer quick access in an emergency. Along with eyewash, also includes emergency first aid essentials in a plastic kit, built to service up to 25 people. Includes one 16 ounce bottle of PhysiciansCare sterile eyewash. Bottle is single use only. Uses standard 16 ounce eyewash replacement bottles. Station measures 19" x 4" x 14.5".
Easy mount, dual eye flush station/first aid station, hangs conveniently on the wall to offer quick access in an emergency. Along with eyewash, also includes emergency first aid essentials in a plastic kit, built to service up to 25 people. Includes one 16 ounce bottle of PhysiciansCare sterile eyewash. Bottle is single use only. Uses standard 16 ounce eyewash replacement bottles. Station measures 19" x 4" x 14.5".
PRICE
$69.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz. |
Product Details
| Type | Single Bottle Eyewash Station |
| Mounting Location | Wall Mount |
| Package Quantity | 1 |
| Description | Single Bottle Eyewash Station with First Aid Kit |
| Color | Green |
| Manufacturers Part Number | 24-500 |
| Brand | PhysiciansCare |