Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB914954

MPN #: CBK006-2

Baldor-Reliance Double C-Face Motor Brake Kit,CBK006-2,6 FT-LB Brake Rating,115/208-230 Coil Voltage

Product Description
Baldor-Reliance Double C-Face Motor Brake Kit, CBK006-2, 6 FT-LB Brake Rating, 115/208-230 Coil Voltage

Features
  • Double C-Face coupler brakes
  • Mounts on motors with C-Face, provides NEMA C-face mounting on brake
  • Spring set, electrically released


PRICE
$2,085.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberCBK006-2
TypeBrake Kit
Voltage115/208-230 V
Brake Rating6 FT-LB
BrandBaldor-Reliance

Compliance & Certifications

NEMA Frame145TC