Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB388832

MPN #: CEWDBM3546T

Baldor-Reliance Motor CEWDBM3546T, 1HP, 1740RPM, 3PH, 60HZ, 143TC, 3526M, TENV, F1

Product Description
Baldor-Reliance Motor, 1HP,1740RPM,3PH,60HZ,143TC,3526M,TENV,F1

Features:
  • Standard NEMA BA dimension 300 series stainless steel hardware
  • Moisture sealant on bolt heads, between frame and end plates
  • Neoprone gaskets
  • Power off manual release
  • Resets automatically
  • NEMA Premium® Efficiency and inverter-ready
  • 230/460V brakes are connected in conduit box
Typical Applications:
Food processing and other applications that regularly expose the motor to high pressure washdown.

PRICE
$3,035.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight54 lbs

Product Details

RPM1745 rpm
Horsepower1 HP
Bearing Opp Drive End6203
Frame143TC
Hertz60 Hz
Drive End FlangeC-Face
Motor RPM 60 Hertz1745 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage208-230/460 V
Phase3
Full Load Amps3-2.9/1.45 A
Manufacturers Part NumberCEWDBM3546T
EnclosureTENV
Brake Rating6
Service Factor1.15
Poles4
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C