Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB2310009

MPN #: 100926

Busch Systems Double Courtside for Waste & Cans & Bottles - 64 Gallon - Gray/Black - 100926

Product Description
Collect Food scraps and recyclables with these easy to use, multi-stream recycling stations. The Courtside is durable and large in capacity, making it ideal for eating areas of any kind with bold labels and different opening options that make certain material end up where it belongs.

Features
  • Durable powder-coated steel construction brings longevity to this glamourous unit.
  • Fenced in top, intuitively communicates the users' responsibility to return their tray.
  • Improved serviceability with magnetic front doors and rigid liners with handles. Casters allow for easy transportation providing effective & efficient servicing.

For Indoor Use Only.

PRICE
$3,379.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width37-1/2 in
Depth21-3/8 in
Height48 in

Product Details

Assembly RequiredNo
TypeMulti Stream Recycling Station
Number of Openings2
ColorGray
SeriesCourtside
LidYes
Capacity64 gal
Lid TypeSide Open
MaterialSteel
Package Quantity1
Manufacturers Part Number100926
Indoor/OutdoorIndoor
Accepted MaterialsBottles & Cans, Trash
Container MarkingsCans & Bottles, Waste
ShapeRectangle
BrandBusch Systems