Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB2375451

MPN #: 101281

Busch Systems Evolve Double Ellipse Recycling & Trash Can, 46 Gallon, Black/Blue

Product Description
Reshape collection and make an impact with the modular Evolve Series containers. These bins are the next step in our monnitment to provide high-quality, creative solutions for sustainability.

With seemingly endless combination options, the Evolve Series™ recycling and waste bins offer distinguished style for multi-functional collection.

  • Virtuallyindestructible lid with brushed pewter effect.
  • Textured LDPE body masks wear and tear on the container.
  • Adjustable feet for easy leveling.

  • For Indoor Use Only.

    PRICE
    $1,239.00

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width19-3/4 in
    Depth30-1/4 in
    Height45-1/2 in
    Weight21.3 lbs

    Product Details

    Assembly RequiredYes
    TypeTrash/Recycling Station
    Number of Openings2
    ColorBlack
    Opening2 Openings
    Capacity46 gal
    Lid TypeOpen
    MaterialPlastic
    Package Quantity2
    Manufacturers Part Number101281
    Percent Post Consumer Recycled Content35 Percent
    Container MarkingsCans & Bottles, Waste Only
    ShapeRectangle
    BrandBusch Systems