Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB2375376

MPN #: 100906

Busch Systems Infinite Elite Trash Can, 37.5 Gallon, Black

Product Description
The Infinite Series combines high collection capacity with a polished and modern design. The Infinite Elite model comes standard with a labeled ID band for stream designation.

Whether choosing neutral tones or bold hues, the Infinite Series is designed to band your program together. The large collection capacity and straightforward collection management-paired with its modern design-makes choose a durable recycling & waste container simple.

  • Textured LDPE body masks wear and tear on the container.
  • Single stream container with a highly visible ID band.
  • Small footprint and durable design makes it ideal for high traffic areas.

  • For Indoor Use Only.

    PRICE
    $919.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width24-1/2 in
    Depth19-3/4 in
    Height30-3/8 in
    Weight16.3 lbs

    Product Details

    Assembly RequiredYes
    TypeMulti Stream System Trash Can
    Number of Openings1
    ColorBlack
    SeriesInfinite Elite
    Lid Color FamilyBlack
    LidNo
    Capacity37-1/2 gal
    Lid TypeOpen
    MaterialPlastic
    Package Quantity1
    Manufacturers Part Number100906
    Indoor/OutdoorIndoor
    Accepted MaterialsTrash
    Percent Post Consumer Recycled Content65 Percent
    Container MarkingsWaste
    ShapeRound
    BrandBusch Systems