Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
BOSCH® Double End Bits(Bulk), 2-1/8"L, 1/8"Dia, BLK Oxide - Pkg Qty 12

Model #: WBB1587326

MPN #: BL6135

Clearance

BOSCH® Double End Bits(Bulk), 2-1/8"L, 1/8"Dia, BLK Oxide - Pkg Qty 12

|
Questions & Answers (0)
PRICE
$8.04  Sold in packages of 12 / $0.67 ea
was $11.52
Save $3.48 (30%)
Ships in One Business Day
BOSCH® BL6135 Double End Bits(Bulk), 2-1/8"L, 1/8"Dia, BLK Oxide

Features:
  • Speed helix design for three times faster drilling than standard bits
  • Last 50% longer than high-speed steel
  • Easier drilling, reduced heat and extended drill bit life
  • Available in jobber length, stubby length, extended length (aircraft), 1/2 In. reduced shank (Silver and Deming)
  • For use in steel, copper, aluminum, brass, oak, maple, MDF, pine, PVC, polycarbonate, acrylic, ABS, nylon and composite materials
1
1
Easy online or call-in returns.