Checkers Double Flat Link for Ground Protection Mats, Turn-A-Link, Galvanized
Write a Review
|
Questions & Answers (0)
Product Description
For use with AlturnaMAT®, VersaMAT®, TrakMat®, and LibertyMat/EuroMat®. Turn-A-Links lock mats together to form a semi-permanent, yet portable continuous roadway, walkway or working platform. Use single links to connect two mats end-to-end or side-to-side to create a roadway; double links can create a platform by connecting four mats together at the common corners. Links are steel with galvanized coating to protect from rust. Flat Turn-A-Links offer a lower profile to minimize tripping hazards on walkways, perfect for VersaMAT®
PRICE
$15.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 |
| Width | 1-1/4 |
| Weight | 2 lbs |
| Thickness | 1/4 in |
Product Details
| Type | Double Flat Link |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | FTL-D-G |
| Surface Texture | Smooth |
| Brand | Checkers |
Warranty
| Warranty | Lifetime Limited yr |