Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers

Model # :WBB3251007

MPN #: VMCP4

Checkers™ VersaMAT® HDPE Ground Protection MatPak, 4' x 8', Black

Product Description
VersaMAT® Mat-Paks are a convenient, economical package of 12 mats plus accessories and metal storage-skid rack. Mat-Paks include (12) 4' x 8' or 3' x 8' Mats, (20) Single Turn-A-Links, (2) Handi-Hooks, (1) Metal Storage Rack, and (2) Ratchet Straps. Just load the Mat-Pak onto your truck bed and you're set for making a nearly 50 foot roadway to the job site, or you can make a working platform for vehicles and personnel. VersaMAT® was developed to be a more multi-functional ground protection mat for use where a user is looking for the additional benefit of a walking or standing/working surface with a heavy load capacity for construction equipment. VersaMAT® features a low-profile slip-resistant traction surface making it ideal for pedestrian applications. The standard VersaMAT® has the aggressive AlturnaMAT® tread on one side but is also available with a smooth surface making it truly versatile. Featuring a high load-bearing capacity of 120 Tons, VersaMAT® can also be used as a vehicle track way, vehicle parking area, or staging area for supplies and equipment. Weighing just 86 lbs (39 kg) at its maximum size, VersaMAT® can be easily be deployed by hand. VersaMAT® is manufactured from 100% recycled high-density polyethylene, making it durable and resistant to all weather conditions. VersaMAT® has a flexible construction meaning that the mat will follow the contours of the ground delivering a highly effective access solution on sloping or undulating ground conditions. VersaMAT® can be connected together using our flat Turn-A-Links connectors ensuring you have a firm and secure trackway.
Load bearing capacity is subject to ground conditions. Sizing is subject to a manufacturing variance of +/- 5%.

Features:
  • Easy, convenient way to transport and store mats
  • Mats can be locked together with Turn-A-Links forming a continuous roadway or workable platform
  • Limited Lifetime Warranty


PRICE
$4,179.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96
Width48
Weight Capacity240000
Weight1126 lbs
Thickness16 in

Product Details

TypeHDPE Ground Protection Mat
ColorBlack
Surface TextureCleat Design
MaterialHigh Density Polyethylene
Package Quantity1
Manufacturers Part NumberVMCP4
BrandCheckers

Warranty

WarrantyLifetime Limited yr