Omnimed® Double Glove Box Holder, Stainless Steel, 1/Pack
Write a Review
|
Questions & Answers (0)
Product Description
GLOVE BOX HOLDERS
Omnimed® Double Glove Box Holder, Stainless Steel, 1/Pack
Omnimed® stainless steel glove box holders are built for heavy duty use. Constructed of durable stainless steel, they are spot welded for a sleek, easy to care for finish that will withstand years of use and still look new. They are ideal for use in medical, lab and food prep functions or any area where cross contamination is an issue pr protective gloves are needed. These holders are simple to load and can be mounted vertically or horizontally on a variety of surfaces. Each unit accommodates two glove boxes to meet staff needs. Mounting hardware not included. Measures 11"H x 11"W x 4"D.
Omnimed® Double Glove Box Holder, Stainless Steel, 1/Pack
Omnimed® stainless steel glove box holders are built for heavy duty use. Constructed of durable stainless steel, they are spot welded for a sleek, easy to care for finish that will withstand years of use and still look new. They are ideal for use in medical, lab and food prep functions or any area where cross contamination is an issue pr protective gloves are needed. These holders are simple to load and can be mounted vertically or horizontally on a variety of surfaces. Each unit accommodates two glove boxes to meet staff needs. Mounting hardware not included. Measures 11"H x 11"W x 4"D.
PRICE
$77.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 4 in |
| Height | 11 in |
Product Details
| Assembly Required | No |
| Type | Glove Box Holder |
| Color | Silver |
| Mounting Holes | Yes |
| Mounting Location | Wall |
| Capacity | Double |
| Material | Stainless Steel |
| Description | Glove Box Holder |
| Package Quantity | 1 |
| Manufacturers Part Number | 305301-1 |
| Brand | Omnimed |