Omnimed Slimline Triple Stainless Steel Glove Box Holder, 9-5/8"W x 2"D x 14-3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
Omnimed's Triple Slimline Glove Box Holder has the durability of stainless steel in a sleek, space-saving design making it an ideal choice for busy clinics, hospitals, labs, and workshops. It provides a secure and efficient storage solution for slim glove boxes such as the Confiderm 3.0 100 pack. Each unit holds 3 boxes and is easy to load from the top or side based on mounting orientation. Holders may be mounted vertically or horizontally. Slimline Glove Box Holders are available in multiple sizes to meet different requirements. The Triple measures 9-5/8"W x 2"D x 14-3/4"H (inside dimension: 14.69"H x 9.57"W x 1.94"D) and has a 5-year warranty.
PRICE
$62.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-5/8 in |
| Depth | 2 in |
| Height | 14-3/4 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Glove Box Holder |
| Color | Silver |
| Style | Top Loading |
| Mounting Location | Wall |
| Capacity | Triple |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 305357 |
| Brand | Omnimed |
Warranty
| Warranty | 5 yr |