Little Giant® Shelf Truck with 2 Lip Shelves, 3600 lb. Capacity, 47"L x 24"W x 34"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This all-welded, heavy-duty shelf truck is easily maneuverable even in tight environments. A dual handle allows users to push the cart from either direction.12 gauge shelves feature 1-1/2" retaining lips. 2 rigid, 2 swivel non-marking polyurethane casters provide a smooth ride.
PRICE
$1,019.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 24 in |
| Height | 34 in |
| Weight Capacity | 3600 lbs |
| Weight | 119 lbs |
| Wheel Diameter | 6 in |
| Shelf Clearance | 18 in |
| Gauge | 12 ga |
| Top Shelf Height | 30 in |
| Shelf Size | 36 x 24 in |
Product Details
| Assembly Required | No |
| Type | Stock Cart |
| Shelf Type | Flat with Lip |
| Color | Gray |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | GL-2436-6PY-2H |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |