Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785370

MPN #: GH-3072-8PHKBKPL

Little Giant® Extra-Heavy Duty Shelf Truck, 2 Shelves Flush, Position Lock, 77-1/2"Lx30"Wx36"H

Product Description
All-welded, heavy-duty steel shelf truck provides easy maneuverability of goods with 5,000 lbs load capacity. Reinforced 12 gauge steel shelves and 2" x 2" heavy-duty corner angles ensure this unit is built to last even in the most demanding applications.

Features:
  • 5000 lbs. load capacity
  • 2 shelf model: shelf clearance: 23"
  • Shelf Size: 30" x 72"
  • 8" Phenolic wheels with heavy-duty kingpinless casters
  • 4 swivel casters: 2 with wheel brakes, and 2 with swivel locks that convert from swivel to rigid casters
  • Top shelf height: 36"
  • All-welded construction
  • Made in the USA


PRICE
$1,099.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length77-1/2 in
Width30 in
Height36 in
Weight Capacity5000 lbs
Weight248 lbs
Wheel Diameter8 in
Shelf Clearance23 in
Gauge12 ga
Top Shelf Height36 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeStock Cart
Shelf TypeFlat
ColorGray
Caster Type(4) Swivel with Brakes
Handle TypePush Handle
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberGH-3072-8PHKBKPL
BrandLittle Giant

Warranty

Warranty1