Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB2321560

MPN #: G-2448-6PY-2H

Little Giant® Shelf Truck w/2 Shelves, 3600 lb. Capacity, 59"L x 24"W x 34"H, Gray

Product Description
This all-welded, heavy-duty shelf truck is easily maneuverable even in tight environments. A dual handle allows users to push the cart from either direction.12 gauge shelves have flush edges. 2 rigid, 2 swivel non-marking polyurethane casters provide a smooth ride.

PRICE
$695.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length59 in
Width24 in
Height34 in
Weight Capacity3600 lbs
Weight144 lbs
Wheel Diameter6 in
Shelf Clearance19-1/2 in
Gauge12 ga
Top Shelf Height30 in
Shelf Size24 x 48 in

Product Details

Assembly RequiredNo
TypeDouble Handle Shelf Cart
Shelf TypeFlat
ColorGray
Caster Type(2) Rigid, (2) Swivel
Wheel TypeSolid
Handle TypePush Handle
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberG-2448-6PY-2H
BrandLittle Giant

Warranty

Warranty1 Year