Model # :T9F988420
MPN #: OST3672R-MS-G
Open Mesh Steel Security Truck 72x36 Gray - OST3672R-MS-G
Write a Review
|
Questions & Answers (0)
Product Description
Security Truck features a unique locking latch system that can be padlocked to safeguard the cargo. Truck is manufactured of 12 gauge steel on the top and base, sides and ends are constructed of ¾" flattened expanded metal surrounded by a double-welded 1-½" x 1-½" angle steel frame. Middle Shelf is constructed of 12 gauge steel for additional storage (31-½" shelf clearance).Truck rolls effortlessly on 5" x 2" phenolic casters (2 swivel, 2 rigid). Shipped assembled. Made in USA.
PRICE
$2,249.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 36 in |
| Height | 74 in |
| Weight Capacity | 2400 lbs |
| Weight | 520 lbs |
| Wheel Diameter | 5 in |
| Shelf Width | 31-1/2 in |
| Gauge | 14 |
Product Details
| Assembly Required | No |
| Type | Mesh Security Cart |
| Color | Gray |
| Wheel Type | Phenolic |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Assembled |
| Manufacturers Part Number | OST3672R-MS-G |
Warranty
| Warranty | 2 |