Double Inlet Blower Wheel, 7-1/2" Dia., CCW, 2500 RPM, 1/4" Bore, 5"W, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Double Inlet Blower Wheels And Direct Drive Wheels Are Ideal For Use In Condensers, Small Appliances And Furnaces. Choose between Clockwise or Counter-clockwise rotation.
PRICE
$245.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Diameter | 7-1/2 in |
| Bore | 1/4 in |
Product Details
| Indentation | Flat |
| RPM | 2500 rpm |
| Material | Aluminum |
| Rotation | Counterclockwise ° |
| Brand | PEMS |