Single Inlet Blower Wheel, 4-3/4" Dia., CCW, 3600 RPM, 5/16" Bore, 1-3/4"W, Plastic
|
Questions & Answers (0)
Product Description
Single Inlet Blower Wheels can be used to force air heated, cooled or ambient temperature to specific spot areas where moisture or some types of corrosives may destroy other alloys.
PROMOTIONAL PRICE
$20.37was $30.95
Save $10.58 (34%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Diameter | 4-3/4 in |
| Bore | 5/16 in |
Product Details
| Indentation | Convex |
| RPM | 3600 rpm |
| Material | Plastic |
| Rotation | Counterclockwise ° |
| Brand | PEMS |