Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PEMS

Model # :T9FB879480

MPN #: 008666-12

Double Inlet Blower Wheel, 9-1/2" Dia., CW Or CCW, 6"W, 3/4" Bore

Product Description
Double Inlet Blower Wheels And Direct Drive Wheels Are Ideal For Use In Condensers, Small Appliances And Furnaces. Choose between Clockwise or Counter-clockwise rotation.

PRICE
$175.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Diameter9-1/2 in
Bore3/4 in

Product Details

IndentationBelt
RPM4000 rpm
MaterialGalvanized Steel
RotationBoth °
BrandPEMS