Pewag Double Leg Chain Sling, 1/4" x 10', 1400 lb. Sling Capacity, 30-Degrees Angle, Grade 63
Write a Review
|
Questions & Answers (0)
Product Description
10-foot two-leg chain sling manufactured from 1/4" Grade 63 alloy chain and equipped with rugged sling hooks for secure load attachment and stable lifting performance. Designed for overhead lifting, rigging, and material handling applications, the two-leg configuration provides improved load balance and control. Built for strength, durability, and resistance to wear, this sling delivers reliable performance in industrial, construction, maintenance, and fabrication environments where safe and efficient lifting is essential.
PRICE
$902.60
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 1/4 in |
| Choker Hitch Weight Capacity | 1120 lbs |
| Vertical Lift Weight Capacity | 1400 lbs |
| Basket Hitch Capacity | 980 lbs |
Product Details
| Type | Double Leg |
| Package Quantity | 1 |
| Color | Gray/Silver |
| Manufacturers Part Number | 5G63DOS/10 |
| Brand | Pewag |