Pewag Three Leg Chain Sling, 1" x 10', 20800 lb. Sling Capacity, 30-Degrees Angle, Grade 63
Write a Review
|
Questions & Answers (0)
Product Description
10-foot three-leg chain sling manufactured from 1" Grade 63 alloy chain and equipped with rugged sling hooks for secure load attachment and dependable lifting performance. Designed for demanding overhead lifting and material handling applications, the three-leg configuration provides enhanced load stability, balanced load distribution, and improved control during complex lifts. Built for exceptional strength, durability, and resistance to wear, this sling is ideal for industrial, construction, mining, fabrication, and heavy material handling operations.
PRICE
$6,739.80
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 1 in |
| Choker Hitch Weight Capacity | 16640 lbs |
| Vertical Lift Weight Capacity | 20800 lbs |
| Basket Hitch Capacity | 14560 lbs |
Product Details
| Type | Triple Leg |
| Package Quantity | 1 |
| Color | Gray/Silver |
| Manufacturers Part Number | 16G63TOS/10 |
| Brand | Pewag |