Pewag Double Leg Chain Sling with Sling Hook, 1/2" x 4' Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
Grade 100 alloy chain construction. Double-leg lifting configuration. 1/2-inch chain size. 4-foot sling length. Equipped with sling hooks. Designed for overhead lifting. High-strength alloy components. Durable industrial performance. Reliable load handling. Enhanced lifting versatility. Wear-resistant construction. Engineered for demanding applications. Suitable for rigging operations. Professional-grade assembly. Built for safety and durability. Ideal for material handling. Heavy-duty lifting solution. Manufactured for industrial use. Strong and dependable design. Corrosion-resistant components. Flexible lifting arrangement. Efficient load distribution. Rugged chain sling assembly. Precision-engineered hardware. Long-lasting service life. Consistent lifting performance. Secure hook connections. Ready-to-use assembly. Suitable for warehouses. Suitable for construction sites. Suitable for fabrication shops. Supports multi-point lifting. Reduces load instability. Premium-grade chain material. Resistant to harsh environments. Built for repeated use. Reliable under heavy loads. Quality-tested components. Simplifies lifting operations. Heavy-duty attachment hardware. Designed for professional riggers. Provides excellent durability. Dependable lifting accessory. Efficient for industrial projects. Robust sling configuration. Optimized for strength. Maintains structural integrity. Trusted lifting equipment. Industry-standard design. 4' Double Leg Chain Sling with Hooks
PRICE
$468.30
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 ft |
| Width | 1/2 in |
| Choker Hitch Weight Capacity | 20800 lbs |
| Vertical Lift Weight Capacity | 26000 lbs |
| Basket Hitch Capacity | 36400 lbs |
Product Details
| Type | Double Leg |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | 13G100DOS/4 |
| Brand | Pewag |