Pewag Single Leg Chain Sling, 3/8" x 10', 4300 lb. Sling Capacity, 90-Degrees Angle, Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
Premium 5-foot single-leg Grade 100 chain sling assembled with durable 9/32" alloy chain and equipped with a self-locking sling hook for secure load attachment and enhanced lifting safety. Engineered for demanding overhead lifting and rigging applications, this sling delivers exceptional strength, wear resistance, and fatigue performance. Ideal for industrial manufacturing, construction, maintenance, and material handling operations requiring dependable load control, reliable performance, and increased operator safety in challenging work environments
PRICE
$326.80
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 3/8 in |
| Choker Hitch Weight Capacity | 3440 lbs |
| Vertical Lift Weight Capacity | 4300 lbs |
| Basket Hitch Capacity | 3100 lbs |
Product Details
| Type | Single Leg |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | 10G100SOSXK/10 |
| Brand | Pewag |