Pewag Single Leg Chain Sling with Sling Hook & Grab Hook, 1/2" x 6', Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
Premium 6-foot single-leg Grade 100 chain sling assembled with durable 1/2" alloy chain, a self-locking sling hook on the load end, and a self-locking grab hook for secure length adjustment and load attachment. Engineered for demanding overhead lifting applications, this sling delivers exceptional strength, wear resistance, and fatigue performance. Ideal for industrial, construction, and maintenance environments requiring dependable load control, enhanced safety, and versatile rigging capabilities.
PRICE
$303.90
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 1/2 in |
| Choker Hitch Weight Capacity | 12000 lbs |
| Vertical Lift Weight Capacity | 15000 lbs |
| Basket Hitch Capacity | 21000 lbs |
Product Details
| Type | Single Leg |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | 13G100SSG/6 |
| Brand | Pewag |