Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pewag

Model # :WBB3793744

MPN #: 10G100DOS/6

Pewag Double Leg Chain Sling with Sling Hook, 3/8" x 6' Grade 100

Product Description
Grade 100 alloy chain. Double-leg design. 3/8-inch chain size. 6 ft length. Sling hooks included. Heavy-duty construction. High-strength performance. Overhead lifting use. Durable finish. Reliable handling. Industrial-grade quality. Wear-resistant design. Secure connections. Professional rigging. Long service life. Efficient lifting. Load stability. Rugged construction. Corrosion resistant. Multi-point lifting. Dependable operation. Quality assembly. Built for safety. Material handling. Premium lifting solution.

PRICE
$390.20

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width3/8 in
Choker Hitch Weight Capacity12160 lbs
Vertical Lift Weight Capacity15200 lbs
Basket Hitch Capacity21280 lbs

Product Details

TypeDouble Leg
Package Quantity1
ColorBlue/Orange
Manufacturers Part Number10G100DOS/6
BrandPewag