Pewag Double Leg Chain Sling with Sling Hook, 3/8" x 6', Grade 63
Write a Review
|
Questions & Answers (0)
Product Description
Premium 6-foot double-leg Grade 63 chain sling assembled with durable 1/2" alloy chain and equipped with sling hooks on each leg for secure load attachment and efficient lifting. Designed for overhead lifting and rigging applications, this sling provides balanced load distribution, dependable strength, and long-lasting durability. Ideal for industrial manufacturing, construction, maintenance, and material handling operations requiring reliable performance, enhanced safety, and effective load control in demanding work environments
PRICE
$1,790.70
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 3/8 in |
| Choker Hitch Weight Capacity | 6160 lbs |
| Vertical Lift Weight Capacity | 7700 lbs |
| Basket Hitch Capacity | 10780 lbs |
Product Details
| Type | Double Leg |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | 10G63DOS/6 |
| Brand | Pewag |