LockerMate Double Locker Shelf, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The LockerMate Double Locker Shelf, blue is easy to install and made to fit most school and gym lockers! With the adjustable shelves of this double locker shelf, you can easily place the legs at the bottom of the locker and adjust the shelves to fit the length that will best suit your organization needs.
PRICE
$16.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 1-3/8 in |
Product Details
| Type | Locker Shelf |
| Material | Polypropylene |
| Construction Type | Unassembled |
| Color | Blue |
| Manufacturers Part Number | 05003 |
| Brand | LockerMate |