The Dehnco MS-1302 Manifest Workstation is used, over a conveyer, to prepare printed manifests for UPS, FED-X, RPS And other documents for shipping products. The manifest workstation contains the components that allow storage of books, labels, supplies and a computer system to generate all the necessary paperwork. The upper shelf space provides convenient storage for both forms and small label printers. The slat wall panel allows storage of workstation supplies. The manifest workstation illustrates two keyboards and printers (appliances sold separately). Both units are suspended from a sturdy arm, which swings and pivots to position the keyboard in the most efficient position. The stand allows for storage of two separate manifest systems. The workstation can be positioned anywhere along the conveyer. The lower shelf extends out the back and is used to hold the CPU and printing supplies. In a conveyer application, the scale is typically situated in the conveyer line.
Features:- Components can be added or deleted as required
- Other components are available for additional storage requirements
- All manifest workstation components are adjustable to accommodate the worker
- All sheet metal components are made of 14-16 gauge steel
- Supports up to 800 lbs.
- Frame assemblies come in 1-1/2" or 2" square tubular steel construction
- System is easy to assemble
- Casters can be added to make the station portable (Sold Separately)
Includes:- Multiple Roll Stand - 59" x 24" x 84-1/2"H
- Cartoning Rack ONLY - No Holes
- Sorter Support Brackets (Set of 2)
- Slat Wall
- Slat Wall Hook
- Slat Wall Small Bin
- Slat Wall Literature Shelf
- Flat Screen Mount with Swivel Arm & Mgt. Bracket
- Keyboard & Mouse Tray with Swivel Arm & Mgt. Bracket
- CRT Unit with Pull-out Tray Attachment
- Mouse Pad