Intended for Outdoor Use.
Busch Systems Uptown Double Recycling & Trash Can, 64 Gallon, Greystone
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for high-traffic areas, this recycling station offers the best of the best when it comes to function and style. Rotationally molded for added durability, and lockable double-walled front door ensures that servicing this unit is a breeze for years to come. The icon of sustainability. The sleek, smooth, and modern look of the Ikona makes it the perfect solution for standardized use throughout an organization. This modular container is extremely versatile, and 8.5" x 11" standardized signage space that allows you to easily design and change your messaging at any time.
Powder coated metal creates a sleek, designer appearance that is intended to last. 32 Gallon liner can be easily removed for ergonomic servicing and cleaning. Specially designed liner hooks allow for increased cleanliness and optimal bag placement. Internal divider shields against cross contamination
Intended for Outdoor Use.
Intended for Outdoor Use.
PRICE
$2,215.00
15
15
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40 in |
| Depth | 24 in |
| Height | 30-1/4 in |
| Weight | 93 lbs |
Product Details
| Assembly Required | No |
| Type | Trash/Recycling Station |
| Number of Openings | 2 |
| Color | Gray |
| Opening | 2 Openings |
| Capacity | 64 gal |
| Lid Type | Sloped Lid |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 101454 |
| Percent Post Consumer Recycled Content | 65 Percent |
| Container Markings | Mixed Recyclables, Waste Only |
| Shape | Rectangle |
| Brand | Busch Systems |