PolyTec Recycling Can w/Square Open Top, 42 Gallon, Forest Green
|
Questions & Answers (0)
Product Description
This heavy-duty recycling container is designed to withstand the harshest environments, in addition to being easy to maintain. The 42-gallon Square Mixed-Recycling container has a streamlined, contemporary style, offering a large capacity and convenient ease-of-use.
Features:
Product Dimensions: 18.5" x 18.5" x 34", 18 lbsIdeal indoor or outdoor solution, perfect for any business Durable and built to last in the harshest weather conditions Environmentally- friendly containers, molded from long-lasting recycled polyethylene that won't rust, dent, chip and is graffiti-resistant Material is easy to maintain and clean, saving you time and hassle Mixed-recycling opening allows for convenient disposal to accommodate all types of mixed recycleables The innovative snap lid closure and unique patented Grab Bag™ system secure the trash bag in place for a cleaner appearance with a decreased chance of the lid blowing off Optional 42-gallon liner available to streamline maintenance needs - Item #734401 Optional base-to-lid cable attachment #795500 and bolt-down hardware #793100 available to protect your investment 100% Recyclable after use
PRICE
$229.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 18-1/2 in |
| Height | 27-3/4 in |
| Weight | 18 lbs |
Product Details
| Assembly Required | Yes |
| Type | Decorative Recycling Can |
| Number of Openings | 1 |
| Color | Forest Green |
| Series | PolyTec |
| Lid Color Family | Forest Green |
| Opening | (1) 10.5" x 1.5" slot with 5"D |
| Lid | Yes |
| Capacity | 42 gal |
| Lid Type | Flat Open Lid |
| Made in the USA | Yes |
| Material | Plastic |
| Manufacturers Part Number | 746353 |
| Indoor/Outdoor | Indoor/Outdoor |
| Accepted Materials | Mixed Recyclables |
| Percent Post Consumer Recycled Content | 100 |
| Container Markings | Recycle Logo |
| Shape | Square |
| Brand | Commercial Zone |