Global Industrial
Model # :T9Z261879BL
Global Industrial Deskside Recycling Wastebasket, 10-5/16 Gallon, Blue
|
Questions & Answers (0)
Product Description
This deskside recycling wastebasket features a low profile, sleek and attractive design. Ideal for a variety of applications ranging from classroom, office, commercial or institutional use. Rounded corners for extra strength and a durable plastic body that won't chip, rust or dent. Recycling wastebaskets include a large universal recycling logo for clear identification.
View our coordinating collection of Indoor Trash Cans.
View our coordinating collection of Indoor Trash Cans.
PRICE
$13.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/4 in |
| Depth | 11 in |
| Height | 19-7/8 in |
Product Details
| Type | Recycling Wastebasket |
| Number of Openings | 1 |
| Color | Blue |
| Lid | No |
| Capacity | 10-5/16 gal |
| Lid Type | Open |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 261879BL |
| Indoor/Outdoor | Indoor |
| Accepted Materials | Mixed Recyclables |
| Container Markings | Recycle Logo |
| Shape | Rectangle |
| Brand | Global Industrial |