Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Busch Systems

Model # :WBB3175967

MPN #: 105176

Busch Systems GalDZH Double Recycling Can, 56 Gallon Capacity, Greystone

Product Description
Blending unparalleled design flexibility with real-world functionality, GalDZH recycling & waste stations offer unique beauty and performance. The GalDZH combines attractive & adaptable powder-coated steel with the extreme durability of high-density plastic. Indoors or out, the GalDZH is a first-class choice for public spaces, shopping centers, universities, healthcare facilities, office buildings, and other public spaces.

Features:
  • Significantly Reduce Servicing Time: High-capacity liners at 28G per stream
  • Extreme Durability: 16-gauge powder-coated steel paired with rotationally-molded liners
  • Increased Security: Lockable liners that can be easily removed for servicing and cleaning
  • Keep Contents Dry : Curved Canopy lid helps keeps precipitation out and discourages users from leaving items on top
  • Additional Security Available : Mounting kit compatible to ground the station in place
  • STRESS-FREE MAINTENANCE: Bag retention ring ensures bags will stay upright during use
Parts Included:
1x GalDZH Unit, 2x Liners

PRICE
$6,319.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29-3/8 in
Depth21-5/16 in
Height47-3/8 in
Weight108.6 lbs

Product Details

Assembly RequiredNo
TypeDual Stream Recycling Can
Number of Openings2
ColorGraystone
SeriesGalaxy
LidYes
Capacity56 gal
Lid TypeHooded Lid
MaterialSteel
Package Quantity1
Manufacturers Part Number105176
Indoor/OutdoorOutdoor
Accepted MaterialsMixed Recyclables, Trash
Container MarkingsNone
ShapeOval
BrandBusch Systems