CM Double Retention Load Pin Kit For 7/8" Weblok Assembly
Write a Review
|
Questions & Answers (0)
Product Description
CM® Double Retention Load Pin Kit For 7/8" Weblok Assembly
Unique double load pin retention
Unique double load pin retention
PRICE
$97.95
5
5
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.9 lbs |
| Size | 7/8 in |
Product Details
| Assembly Required | Yes |
| Type | Rigging Component |
| Material | Alloy Steel |
| Series | Weblok Assembly |
| Manufacturers Part Number | R867030-4 |
| Brand | CM |
Warranty
| Warranty | 1 yr |