- Designed to fit flanges of most structured beams
- Act as a semi-permanent lifting point for use with manual or electric hoists
- Load pin incorporated for load suspension with reduced headroom
- Lifetime warranty
CM BC Beam Clamp, 2 Ton Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$169.95
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 in |
| Width | 15 in |
| Height | 5-2/5 in |
| Weight Capacity | 4000 lbs |
| Weight | 13 lbs |
| Head Room | 5-2/5 in |
| Flange Width | 3 to 9 in |
Product Details
| Assembly Required | No |
| Type | Beam Clamp |
| Color | Black |
| Series | BC |
| Material | Steel |
| Manufacturers Part Number | 09002W |
| Brand | CM |
Warranty
| Warranty | Lifetime |