While Tan remains an affordable all-time favorite, our prestigious black Rivetwell shelving is a great way to add style to your facility. Black powder coat finish with precision smooth surfaces will look fantastic in you office as well as your warehouse. All units included center supported levels and are available without deck or your choice of four deck types.
Hallowell Rivetwell, Double Rivet Boltless Additional Shelf, 48"W x 30"D, Wire Decking, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Weight | 35.8 lbs |
Product Details
| Assembly Required | Yes |
| Type | Boltless Shelf |
| Shelf Type | Wire Deck |
| Shelf Capacity | 550 lbs |
| Color | Black |
| Style | Double Rivet Beam |
| Number of Shelves | 1 |
| Material | Wire Deck |
| Deck Type | Wire |
| Manufacturers Part Number | DRHCWL4830ME |
| Unit Type | Standard Capacity |
| Shelf Material | Steel Wire |
| Brand | Hallowell |
Warranty
| Warranty | 1 Year Limited |