BL Double Row Angular Contact Bearings 5205-2RS, 2 Rubber Seals, Medium Duty, 25mm Bore, 52mm OD
These bearings are used in applications with heavy radial loads, and/or combined radial and thrust loads, or two directional loads. They are constructed without a filling slot which allows for high RPM use, and incorporate a non-metallic cage for quiet operation.
Common Interchanges: 3205A 2RS, 5205SBKZZ MRC, 995205 NDH
TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Medium Duty, 25mm Bore, 52mm OD
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.0472 in |
| Width | 2-1/16 in |
| Depth | 2.0472 in |
| Height | 0.811 in |
| Weight | 0.4 lbs |
| Bore Diameter | 25 mm |
| Static Load Rating | 14240 N |
| Diameter | 52 mm |
Product Details
| Static lbf | 3200 lb-ft |
| Series | 5200 |
| Common Interchanges | 3205A 2RS, 5205SBKZZ MRC, 995205 NDH |
| Dynamic lbf | 4700 |
| Grease (Oil) RPM | 7300 rpm |
| Material | Caged |
| Description | Double Row Angular Contact Bearings |
| Manufacturers Part Number | 5205 2RS/C3 PRX |
| Duty | Medium |
| Brand | Bearings Limited |