TRITAN Double Row Angular Contact Bearings, 2 Metal Shields, Heavy Duty, 25mm Bore, 62mm OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Double Row Angular Contact Bearings 5305-ZZ, 2 Metal Shields, Heavy Duty, 25mm Bore, 62mm OD
These bearings are used in applications with heavy radial loads, and/or combined radial and thrust loads, or two directional loads. They are constructed without a filling slot which allows for high RPM use, and incorporate a non-metallic cage for quiet operation.
Common Interchanges: 3305A ZZ, 5305CFF MRC, 55605 NDH
These bearings are used in applications with heavy radial loads, and/or combined radial and thrust loads, or two directional loads. They are constructed without a filling slot which allows for high RPM use, and incorporate a non-metallic cage for quiet operation.
Common Interchanges: 3305A ZZ, 5305CFF MRC, 55605 NDH
PRICE
$47.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.4409 in |
| Width | 2-7/16 in |
| Depth | 2.4409 in |
| Height | 1 in |
| Weight | 0.8 lbs |
| Bore Diameter | 25 mm |
| Static Load Rating | 20470 N |
| Diameter | 62 mm |
Product Details
| Static lbf | 4600 lb-ft |
| Series | 5300 |
| Common Interchanges | 3305A ZZ, 5305CFF MRC, 55605 NDH |
| Dynamic lbf | 6800 |
| Grease (Oil) RPM | 6700 rpm |
| Material | Caged |
| Description | Double Row Angular Contact Bearings |
| Manufacturers Part Number | 5305 ZZ/C3 PRX |
| Duty | Heavy |
| Brand | Bearings Limited |