TRITAN Double Row Angular Contact Bearings, 2 Metal Shields, Medium Duty, 30mm Bore, 62mm OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Double Row Angular Contact Bearings 5206-ZZ, 2 Metal Shields, Medium Duty, 30mm Bore, 62mm OD
These bearings are used in applications with heavy radial loads, and/or combined radial and thrust loads, or two directional loads. They are constructed without a filling slot which allows for high RPM use, and incorporate a non-metallic cage for quiet operation.
Common Interchanges: 3206A ZZ, 5206CFF MRC, 55506 NDH
These bearings are used in applications with heavy radial loads, and/or combined radial and thrust loads, or two directional loads. They are constructed without a filling slot which allows for high RPM use, and incorporate a non-metallic cage for quiet operation.
Common Interchanges: 3206A ZZ, 5206CFF MRC, 55506 NDH
PRICE
$44.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.4409 in |
| Width | 2-7/16 in |
| Depth | 2.4409 in |
| Height | 0.937 in |
| Weight | 0.7 lbs |
| Bore Diameter | 30 mm |
| Static Load Rating | 20470 N |
| Diameter | 62 mm |
Product Details
| Static lbf | 4600 lb-ft |
| Series | 5200 |
| Common Interchanges | 3206A ZZ, 5206CFF MRC, 55506 NDH |
| Dynamic lbf | 6400 |
| Grease (Oil) RPM | 6300 rpm |
| Material | Caged |
| Description | Double Row Angular Contact Bearings |
| Manufacturers Part Number | 5206 ZZ/C3 PRX |
| Duty | Medium |
| Brand | Bearings Limited |