TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Heavy Duty, 30mm Bore, 72mm OD
Write a Review
|
Questions & Answers (0)
Product Description
BL Double Row Angular Contact Bearings 5306-2RS, 2 Rubber Seals, Heavy Duty, 30mm Bore, 72mm OD
These bearings are used in applications with heavy radial loads, and/or combined radial and thrust loads, or two directional loads. They are constructed without a filling slot which allows for high RPM use, and incorporate a non-metallic cage for quiet operation.
Common Interchanges: 3306A 2RS, 5306SBKZZ MRC, 995306 NDH
These bearings are used in applications with heavy radial loads, and/or combined radial and thrust loads, or two directional loads. They are constructed without a filling slot which allows for high RPM use, and incorporate a non-metallic cage for quiet operation.
Common Interchanges: 3306A 2RS, 5306SBKZZ MRC, 995306 NDH
PRICE
$50.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.8346 in |
| Width | 2-13/16 in |
| Depth | 2.8346 in |
| Height | 1.189 in |
| Weight | 1 lbs |
| Bore Diameter | 30 mm |
| Static Load Rating | 27145 N |
| Diameter | 72 mm |
Product Details
| Static lbf | 6100 lb-ft |
| Series | 5300 |
| Common Interchanges | 3306A 2RS, 5306SBKZZ MRC, 995306 NDH |
| Dynamic lbf | 8800 |
| Grease (Oil) RPM | 5700 rpm |
| Material | Caged |
| Description | Double Row Angular Contact Bearings |
| Manufacturers Part Number | 5306 2RS/C3 PRX |
| Duty | Heavy |
| Brand | Bearings Limited |