Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bearings Limited

Model # :WBB973236

MPN #: 5305 2RS/C3 PRX

TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Heavy Duty, 25mm Bore, 62mm OD

Product Description
BL Double Row Angular Contact Bearings 5305-2RS, 2 Rubber Seals, Heavy Duty, 25mm Bore, 62mm OD

These bearings are used in applications with heavy radial loads, and/or combined radial and thrust loads, or two directional loads. They are constructed without a filling slot which allows for high RPM use, and incorporate a non-metallic cage for quiet operation.

Common Interchanges: 3305A 2RS, 5305SBKZZ MRC, 995305 NDH



PRICE
$48.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.4409 in
Width2-7/16 in
Depth2.4409 in
Height1 in
Weight0.8 lbs
Bore Diameter25 mm
Static Load Rating20470 N
Diameter62 mm

Product Details

Static lbf4600 lb-ft
Series5300
Common Interchanges3305A 2RS, 5305SBKZZ MRC, 995305 NDH
Dynamic lbf6800
Grease (Oil) RPM6700 rpm
MaterialCaged
DescriptionDouble Row Angular Contact Bearings
Manufacturers Part Number5305 2RS/C3 PRX
DutyHeavy
BrandBearings Limited