BL Double Row Angular Contact Bearings 5207-ZZ, 2 Metal Shields, Medium Duty, 35mm Bore, 72mm OD
These bearings are used in applications with heavy radial loads, and/or combined radial and thrust loads, or two directional loads. They are constructed without a filling slot which allows for high RPM use, and incorporate a non-metallic cage for quiet operation.
Common Interchanges: 3207A ZZ, 5207CFF MRC, 55507 NDH
TRITAN Double Row Angular Contact Bearings, 2 Metal Shields, Medium Duty, 35mm Bore, 72mm OD
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$53.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.8346 in |
| Width | 2-13/16 in |
| Depth | 2.8346 in |
| Height | 1.063 in |
| Weight | 1 lbs |
| Bore Diameter | 35 mm |
| Static Load Rating | 27590 N |
| Diameter | 72 mm |
Product Details
| Static lbf | 6200 lb-ft |
| Series | 5200 |
| Common Interchanges | 3207A ZZ, 5207CFF MRC, 55507 NDH |
| Dynamic lbf | 8500 |
| Grease (Oil) RPM | 5500 rpm |
| Material | Caged |
| Description | Double Row Angular Contact Bearings |
| Manufacturers Part Number | 5207 ZZ/C3 PRX |
| Duty | Medium |
| Brand | Bearings Limited |