Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nachi

Model # :WBB850950

MPN #: 22217EXW33KC3

NACHI Double Row Spherical Roller Bearing 22217EXW33KC3, 85MM Bore, 150MM OD, Tapered Bore

Product Description
NACHI Features

  • NACHI spherical roller bearings can sustain both heavy radial and axial loads in either direction
  • Deflection of shaft, housing, or misalignment of axes can be automatically corrected by self-aligning feature which prevents the application of excessive force
  • NACHI's newly developed heat stabilization process can sustain normal function in operating temperatures of up to 200°C (392°F) with minimal dimensional changes and no reduction of bearing life
  • Maximum permissible misalignment angle is approximately 2° under general service conditions


PRICE
$239.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 mm
Bore Diameter85 mm
Static Load Rating320,000 N
ToleranceISO Class 0
Diameter150 mm

Product Details

Dynamic Load Rating (N)355,000
Series22200
Manufacturers Part Number22217EXW33KC3
Oil Max Speed4300 rpm
BrandNachi