Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nachi

Model # :WBB850959

MPN #: 22319EXW33C3

NACHI Double Row Spherical Roller Bearing 22319EXW33C3, 95MM Bore, 200MM OD

Product Description
NACHI Features

  • NACHI spherical roller bearings can sustain both heavy radial and axial loads in either direction
  • Deflection of shaft, housing, or misalignment of axes can be automatically corrected by self-aligning feature which prevents the application of excessive force
  • NACHI's newly developed heat stabilization process can sustain normal function in operating temperatures of up to 200°C (392°F) with minimal dimensional changes and no reduction of bearing life
  • Maximum permissible misalignment angle is approximately 2° under general service conditions


PRICE
$455.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width67 mm
Bore Diameter95 mm
Static Load Rating725,000 N
ToleranceISO Class 0
Diameter200 mm

Product Details

Dynamic Load Rating (N)815,000
Series22300
Manufacturers Part Number22319EXW33C3
Oil Max Speed2900 rpm
BrandNachi