- NACHI spherical roller bearings can sustain both heavy radial and axial loads in either direction
- Deflection of shaft, housing, or misalignment of axes can be automatically corrected by self-aligning feature which prevents the application of excessive force
- NACHI's newly developed heat stabilization process can sustain normal function in operating temperatures of up to 200°C (392°F) with minimal dimensional changes and no reduction of bearing life
- Maximum permissible misalignment angle is approximately 2° under general service conditions
NACHI Double Row Spherical Roller Bearing 23060EW33C3, 300MM Bore, 460MM OD
Write a Review
|
Questions & Answers (0)
Product Description
NACHI Features
PRICE
$5,499.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 118 mm |
| Bore Diameter | 300 mm |
| Static Load Rating | 3,300,000 N |
| Tolerance | ISO Class 0 |
| Diameter | 460 mm |
Product Details
| Dynamic Load Rating (N) | 2,500,000 |
| Series | 23000 |
| Manufacturers Part Number | 23060EW33C3 |
| Oil Max Speed | 1200 rpm |
| Brand | Nachi |