Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nachi

Model # :WBB937155

MPN #: E5028XNNTS1

NACHI Double Sealed Sheave Bearing E5028XNNTS1, Without Snap Rings & Coating, 140MM Bore, 210MM OD

Product Description
Features

  • NACHI Sheave Bearing is a Double Row Full Compliment Cylindrical Roller Bearing
  • Since the bearing carries the highest Dynamic & Static Load Ratings, it is highly recommended for Rope Sheave applications
  • If snap rings are used on both sides of outer ring, it is easy to set the axial location of the bearing
  • Re-lubrication can be done through lubrication holes and groove on the inner ring or outer ring (for certain items)
  • Operating temperature range is -30° to 80°C (-35° to 175°F)
PRICE
$2,399.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bore Diameter140 mm
Inner Width95 mm
Outer Width94 mm
ToleranceISO Normal
Diameter210 mm

Product Details

Snap Groove B5.2 mm
Dynamic Load Rating (N)540,000
Cage TypeNone
Radial Clearance0.065 to 0.130 mm
Oil Hole & Groove on Outer RingInner Ring
Axial Limiting Load (N)1,070,000
Manufacturers Part NumberE5028XNNTS1
Grease Max Speed700 rpm
Snap Groove Cg83.2
Snap Groove D1206.0 mm
BrandNachi