Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WBB3776356

Global Industrial™ Double Sided Cantilever Rack Add-On, 2" Lip,48"Wx54"Dx72"H,Best Value Series

Product Description
✓ Accommodates materials on both sides for increased storage capacity
✓ Includes (6) 24"L arms with a 2" lip to retain supplies

✓ Connects to a coordinating starter unit for additional storage space

The 48"W x 54"D x 72"H Global Industrial™ Double-Sided Cantilever Rack Add-On features six straight arms with 2" retaining lips to help prevent stored materials from shifting or rolling off the rack. Designed to extend existing cantilever rack systems into continuous storage runs, this heavy-duty unit is ideal for organizing long, bulky materials such as pipes, tubing, lumber, conduits, and bars. Its double-sided configuration maximizes storage capacity while making efficient use of vertical space in warehouses, lumber yards, and industrial facilities. Constructed from roll-formed solid steel, it supports up to 6,000 lbs. and includes a durable gray enamel finish, two horizontal braces for added stability, and four floor anchors for secure installation. Limited 1-Year Warranty.

  • Quick and easy assembly
  • Each arm is able to support up to 600 lbs.
  • Total rack capacity: 6,000 lbs.
  • This rack must be anchored to the floor before use
  • PROMOTIONAL PRICE
    $543.20

    was $679.00
    Save $135.80 (20%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth54 in
    Height72 in
    Weight Capacity6000 lbs
    Arm Length24 in

    Product Details

    Assembly RequiredYes
    TypeAdd-On Unit
    Number of Arms6
    ColorGray
    SeriesBest Value
    Arm Capacity600 lbs
    Number of Sides2
    MaterialSteel
    Arm TypeStraight Arm w/ 2" Lip
    Manufacturers Part NumberB3776356
    DutyHeavy
    BrandGlobal Industrial