Global Industrial
Model # :WB248394L
Global Industrial™ Double Sided Cantilever Rack Add-On, 2" Lip, 72"Wx78"Dx120"H - 1000 Series
Write a Review
|
Questions & Answers (0)
Product Description
Medium duty cantilever racks provide a low cost storage system for storing lumber and other long, flat items with ease. Double sided units are great for center of aisles or rows. Made using heavy gauge steel with gray enamel finish. Straight arms allow tool free height adjustments at 3" increments. Straight arms include 2"H retaining lip edge. Base can be used as bottom shelf for added storage. Includes one 71"W horizontal brace set, 1 upright and 12 straight arms with lip. Made in the USA.
PRICE
$1,249.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 78 in |
| Height | 120 in |
| Weight Capacity | 7600 lbs |
| Arm Length | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Add-On Unit |
| Number of Arms | 12 |
| Color | Gray |
| Series | 1000 |
| Arm Capacity | 400 lbs |
| Country of Origin | United States |
| Number of Sides | 2 |
| Material | Roll-Formed Steel |
| Arm Type | Straight Arm w/ 2" Lip |
| Manufacturers Part Number | 248394L |
| Duty | Medium |
| Brand | Global Industrial |
Warranty
| Warranty | 2 yr |