Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WBB3776358

Global Industrial™ Double Sided Cantilever Rack Starter, 2" Lip, 48Wx54Dx96H, Best Value Series

Product Description
✓ Accommodates materials on both sides for increased storage capacity
✓ Includes (16) 24"L arms with a 2" lip to retain supplies

✓ Can be extended with coordinating add-on units

The 48"W x 54"D x 96"H Global Industrial™ Double-Sided Cantilever Rack Starter Unit features sixteen straight arms with 2" retaining lips to help prevent stored materials from shifting or rolling off the rack. Ideal for manufacturing plants, warehouses, and other industrial environments, it maximizes vertical space while keeping pipes, tubing, lumber, and bars easily accessible. Its roll-formed steel construction and double-sided design support up to 19,200 lbs. of storage capacity, while two horizontal braces and four floor anchors provide added stability. Limited 1-Year Warranty.

  • Quick and easy assembly
  • Each arm is able to support up to 1,200 lbs.
  • Total rack capacity: 19,200 lbs.
  • This rack must be anchored to the floor before use
  • PRICE
    $1,649.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit
    1649.00
    Buy 2 units - 5 units
    1569.00Save $80.00 (5%)
    Buy 6+ units
    1519.00Save $130.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth54 in
    Height96 in
    Weight Capacity19200 lbs
    Arm Length24 in

    Product Details

    Assembly RequiredYes
    TypeStarter Unit
    Number of Arms16
    ColorGray
    SeriesBest Value
    Arm Capacity1200 lbs
    Number of Sides2
    MaterialSteel
    Arm TypeStraight Arm w/ 2" Lip
    Manufacturers Part NumberB3776358
    DutyHeavy
    BrandGlobal Industrial