Master Lock® Double Single Deadbolt, Interchangeable Core, Oil Rubbed Bronze
Write a Review
|
Questions & Answers (0)
Product Description
Master Lock Double Single Deadbolt, Interchangeable Core, Oil Rubbed Bronze
Heavy Duty, Grade 2, Single Cylinder Commercial SFIC deadbolt, without cylinder for locking, entry doors. Oil Rubbed Bronze Finish. Bump Stop cylinder protects against bump attacks. Anti Pry feature protects against prying attacks.
Heavy Duty, Grade 2, Single Cylinder Commercial SFIC deadbolt, without cylinder for locking, entry doors. Oil Rubbed Bronze Finish. Bump Stop cylinder protects against bump attacks. Anti Pry feature protects against prying attacks.
PRICE
$70.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 2-1/2 in |
| Depth | 1 in |
| Height | 2-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | Grade 2 Commercial |
| Material | Steel, Brass |
| Manufacturers Part Number | DSCICSD10B |
| Brand | Master Lock |