Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Interlake Mecalux

Model # :WB347111N

MPN #: IE270F09636G0

Interlake Mecalux Pallet Rack Tear Drop, Welded, Upright Frame 36"D x 96"H, Green

Product Description
The Interlake Mecalux welded pallet rack tear drop upright frame provides versatility for warehouses that have wide varieties of product types.

Welded pallet rack upright tear drop frames are ideal for any warehouse, offering direct access to each pallet, simple stock management and adaptation to any product volume, weight or size. It is manufactured from high-strength steel and other quality raw materials.

Product Features:
Welded pallet rack tear drop upright frames come pre-assembled for easy customer set-up. Welded pallet rack upright frames are made with 14- gauge steel.
  • The teardrop 3'x 3' roll-formed column upright frame design allows easy shelf adjustment in 2" increments. Side perforations are used for accessories such as row spacers and column protectors.
  • Welded horizontal and diagonal bracing allows maximum strength and rigidity for the pallet rack system.
  • Welded pallet rack uprights frames can be secured to the ground using footplates that are welded to the bottom of the upright frame posts.
  • Interlake Mecalux tear drop pallet rack beams can be ordered separately to build your own pallet racking unit.
  • Interchangeable with Global, Wireway/Husky, Unarco, Steel King, USP, Speed Rack and Invincible.
  • Capacity based on 36" beam shelf spacing.
  • Interlake Mecalux welded pallet rack upright frames are Rack Manufacturers Institute, Inc (RMI) certified.


  • PRICE
    $215.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 9 units
    215.95
    Buy 10+ units
    205.95Save $10.00 (5%)
    Ships in 50 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width3 in
    Depth36 in
    Height96 in
    Weight Capacity27600 lbs
    Weight48 lbs
    ConnectionTeardrop
    Column Size3 x 3 in

    Product Details

    Assembly RequiredNo
    ColorGreen
    Country of OriginUSA
    MaterialSteel
    Construction TypeWelded Frame
    Manufacturers Part NumberIE270F09636G0
    BrandInterlake Mecalux

    Warranty

    Warranty1 yr