Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079431

MPN #: 1339882WED

Blickman Double Station Wall Mounted Lodi Scrub Sink with Eyewash and Digital Timer, Knee Action

Product Description
Blickman's double station Lodi scrub sink includes two deep sink bowls with sound deadened enclosed double walled panels that are angled in to divert water splashes along withspouts positioned towards the rear. It comes standard with both infrared water control and knee action water/soap dispensers. This model is wall mounted and includes an eyewash and digital timer.

Features:
  • All stainless steel construction
  • Two divided stations.
  • Wall mounted configuration.
  • Deck mounted, surgical bend gooseneck with laminar flow device.
  • The spout is positioned toward the rear of the sink to divert water splash away from the operator.
  • Deep sink bowls with angled walls to divert water splashes.
  • Undersides of bowls are sound deadened and enclosed by double walled panels.
  • Both infrared water control and knee action water and soap dispensers.
  • Includes an eyewash and digital timer.
  • Pedestal configuration
  • Single or Triple Stations
  • Made in the USA


PRICE
$19,569.00

1
1
Ships in 63 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width64 in
Depth27-1/4 in
Height39-1/4 in

Product Details

Assembly RequiredNo
TypeScrub Sinks
ColorSilver
SeriesLodi
Mounting LocationWall
Voltage100/120 VAC or 220/240 VAC
Material304 Stainless Steel
DescriptionDouble Station Wall Mounted Lodi Scrub Sink with Eyewash and Digital Timer
Package Quantity1
Manufacturers Part Number1339882WED
BrandBlickman

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsUL 606011 (US) / CSA C22.2 #601.1M90 (CA)